Motion
48-22-0050

MILWAUKEE TOOL
48-22-0050

High Tension Hacksaw
Mi Item #07505279
MFR #48-22-0050
Price$29.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-0050

High Tension Hacksaw
Mi Item #07505279
MFR #48-22-0050

Mfr description
48-22-0050 12" HIGH TENSION HACKSAW
  • Reinforced Metal Frame - Durable frame supports higher tension
  • High-Leverage Tension Knob - Easily reach high tension
  • Internal Blade Storage - Stores up to six extra blades
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.39/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Overall Depth
    7 in
  • Teeth Per Inch
    6

Details

  • Blade Material
    Bi-Metal
  • Color
    Red
  • Frame Material
    Reinforced Metal
  • Number Of Pieces
    1
  • Product Types
    High Tension Hacksaw
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)