Motion
BVMM07504243QZZN

DELAWARE MFG IND CORP
BVMM07504243QZZN

Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body, Crank Handle
Mi Item #07505488
MFR #BVMM07504243QZZN
Price$873.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVMM07504243QZZN

Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body, Crank Handle
Mi Item #07505488
MFR #BVMM07504243QZZN

Mfr description
BVMM-0750-4243-QZZN BALL VALVE ALUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$873.65/each

Specifications

Dimensions

  • Overall Height
    5.2300 in
  • Overall Length
    5.6400 in
  • Port Size
    3/4 in

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Manifold
  • O Ring Material
    Viton
  • Product Types
    Ball Valve
  • Series
    BVMM
  • Spindle Ball Seal Material
    Stainless Steel
  • Type
    Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)