Motion
BVMMZ0750A4243QZZN

DELAWARE MFG IND CORP
BVMMZ0750A4243QZZN

Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body, Crank Handle
MI ITEM #07505495
MFR #BVMMZ0750A4243QZZN
Price$1,582.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DELAWARE MFG IND CORP
BVMMZ0750A4243QZZN

Ball Valve - 2-Way, 6000 psi Max, 3/4 in Port, Aluminum Body, Crank Handle
MI ITEM #07505495
MFR #BVMMZ0750A4243QZZN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,582.19/each

Specifications

Dimensions

  • Overall Height
    5.2300 in
  • Overall Length
    5.6400 in
  • Port Size
    3/4 in

Details

  • Body Material
    Aluminum
  • Flow Direction
    2-Way
  • Handle Style
    Crank Handle
  • Maximum Operating Pressure
    6000 psi
  • Mounting Type
    Manifold
  • O Ring Material
    Viton
  • Product Types
    Ball Valve
  • Series
    BVMM
  • Spindle Ball Seal Material
    Stainless Steel
  • Type
    Ball Valve

Overview

Mfr description
BVMMZ-0750A-4243-QZZN 3 WAY BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought