Specifications
Dimensions
- Center Distance2.6200 in
- Input Size0.6250 in
- Manufacturer Reducer Size2605
- Maximum Output RPM17.50 rpm
- Maximum Output Torque2428 in-lbs @ 17.5 output rpm
- NEMA / IEC Frame Size56C
- Output Size1.2500 in
- Ratio100:1
- Service Factor1.0
- Shipping Dimensions Height13-1/2 in
- Shipping Dimensions Length14 in
- Shipping Dimensions Width12-1/4 in
- Weight48 lbs
Details
- CAD DrawingRATIO=100/1|FS=56C|OD=4
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0230-24503
- Manufacturer Product Page
- Manufacturer Upc Number662798988955
- Max Input Horsepower1.090 hp @ 1750 rpm
- Output TypeHollow
- ReductionDouble
- Series2600
- UPC_NO662798988955
Overview
Mfr description
0230-24503 2605-100-56C-1-1/4-UR
- Modular Design
- Universal Mounting Dimensions
- Increased thermal capacity and Increased efficiency
- Cast iron housing
- Viton® Seals