Specifications
Dimensions
- Weight1.80 lbs
Details
- Frame Temple ColorBlack
- Harmonization Code9004900000
- Lens CoatingHydroshield
- Lens ColorAmber
- Manufacturer Upc Number603390132186
- UPC_NO603390132186
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)