Motion
S2854
Avatar Safety Glasses - Scratch Resistant, Reflect Lens, Black Frame/Temple Color
MI ITEM #07505830
MFR #S2854
Price$18.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Avatar Safety Glasses - Scratch Resistant, Reflect Lens, Black Frame/Temple Color
MI ITEM #07505830
MFR #S2854

Mfr description
S2854 AVATAR BLK FRM, REF 50 HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.76/each

Specifications

Dimensions

  • Weight
    1.60 lbs

Details

  • Frame Temple Color
    Black
  • Harmonization Code
    9004900000
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Reflect
  • Manufacturer Upc Number
    603390132216
  • UPC_NO
    603390132216

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)