Motion
S2864
Avatar Safety Glasses - Scratch Resistant, Reflect Lens, Red / Black Frame/Temple Color
MI ITEM #07505834
MFR #S2864
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Avatar Safety Glasses - Scratch Resistant, Reflect Lens, Red / Black Frame/Temple Color
MI ITEM #07505834
MFR #S2864

Mfr description
S2864 AVATAR RED FRM, REF 50 HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    1.4 lbs

Details

  • Frame Temple Color
    Red / Black
  • Harmonization Code
    9004900000
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Reflect
  • Manufacturer Upc Number
    603390132254
  • UPC_NO
    603390132254

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)