Overview
Mfr description
S2863 AVATAR RED FRM, BLUE MIRROR
Specifications
- Lens ColorBlue Mirror
- Lens CoatingAnti-Scratch
- Frame Temple ColorRed / Black
- Manufacturer Upc Number603390132247
- Harmonization Code9004900000
- Weight1.50 lbs, 1.5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data