Specifications
Dimensions
- Weight1.70 lbs
Details
- Frame Temple ColorTeal / Black
- Harmonization Code9004900000
- Lens CoatingHydroshield
- Lens ColorClear
- Manufacturer Upc Number603390132292
- UPC_NO603390132292
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)