Overview
Mfr description
S2850 AVATAR BLK FRM, CLEAR HC
Specifications
- Lens ColorClear
- Lens CoatingAnti-Scratch
- Frame Temple ColorBlack
- Manufacturer Upc Number603390132322
- Harmonization Code9004900000
- Weight1.70 lbs, 1.7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data