Specifications
Dimensions
- Weight1.4 lbs
Details
- Frame Temple ColorRed / Black
- Harmonization Code9004900000
- Lens CoatingScratch Resistant
- Lens ColorClear
- Manufacturer Upc Number603390132339
- UPC_NO603390132339
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)