Specifications
Dimensions
- Weight1.70 lbs, 1.7
Details
- Frame Temple ColorTeal / Black
- Harmonization Code9004900000
- Lens CoatingAnti-Scratch
- Lens ColorClear
- Manufacturer Upc Number603390132353
Overview
Mfr description
S2880 AVATAR TEAL FRM, CLR HC LENS