Motion
60-0700-09406 DIAMOND LAPPING FILM 661X 4" X 50' X 3" ASO, 15.0 MICRON

3M
60-0700-09406 DIAMOND LAPPING FILM 661X 4" X 50' X 3" ASO, 15.0 MICRON

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 4 in x 50 ft x 3 in ASO, 1/Case
MI ITEM #07506017
MFR #60-0700-09406 DIAMOND LAPPING FILM 661X 4" X 50' X 3" ASO, 15.0 MICRON
List Price$2,653.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
60-0700-09406 DIAMOND LAPPING FILM 661X 4" X 50' X 3" ASO, 15.0 MICRON

3M™ Diamond Lapping Film 661X, 15.0 Micron Roll, 4 in x 50 ft x 3 in ASO, 1/Case
MI ITEM #07506017
MFR #60-0700-09406 DIAMOND LAPPING FILM 661X 4" X 50' X 3" ASO, 15.0 MICRON

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,653.06/each for your price

Overview

Mfr description
60-0700-09406 DIAMOND LAPPING FILM 661X
  • For industrial/occupational use only. Not for consumer sale or use.
  • Most widely used diamond lapping film
  • Fast cut, increased throughput
  • Flatter surface and sharp edges
  • Uniform finish
  • Available in discs, sheets and rolls

Specifications

  • Abrasive Material
    Diamond
  • Color
    Orange
  • Overall Length
    50 ft
  • Overall Width
    4 in
  • Manufacturer Upc Number
    00051111500620
  • UPC_NO
    00051111500620
  • Weight
    6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text