Motion
PB102-1

POWER TEAM
PB102-1

18 Vdc Battery Powered Hydraulic Pump - Single Acting, 2-Way Hold/Auto Dump Valve - Advance/Return, Includes (1) Milwaukee M18™18 V dc Li-Ion 9.0 Ah Battery
Mi Item #07506084
MFR #PB102-1
Price$4,299.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PB102-1

18 Vdc Battery Powered Hydraulic Pump - Single Acting, 2-Way Hold/Auto Dump Valve - Advance/Return, Includes (1) Milwaukee M18™18 V dc Li-Ion 9.0 Ah Battery
Mi Item #07506084
MFR #PB102-1

Mfr description
PB102-1
  • Compact, Li-ion 18 Volt dc 9.0 Ah battery-powered pump provides extended run-time , CE compliant
  • Two stage, compact high-pressure hydraulic pump offers quick tool advancement in the first stage
  • Extremely compact, lightweight with an ergonomic handle grip and transport strap to ease portability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,299.54/each

Specifications

Details

  • Battery Charger Type
    Includes (1) Milwaukee M18™ 115 V ac Charger (US Plug)
  • Battery Type
    Includes (1) Milwaukee M18™18 V dc Li-Ion 9.0 Ah Battery
  • Control Switch
    Optional
  • Description Keyword
    2-Way Hold/Auto Dump Valve - Advance/Return
  • Flow
    1st Stage - 200 in³ @ 200 psi, 2nd Stage - 6 in³ @ 10000 psi
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Pump Type
    Single Acting
  • Usable Oil Capacity
    70 in³
  • Valve Function Details
    2-Way Auto Dump Function: Flapper handle in "hold" position will allow the tool to advance and maintain pressure when the motor is shut off, flapper handle must be switched back to retract and dump pressure. Flapper handle is set to "return" position, power on will advance tool and power off will retract tool and dump pressure.
  • Valve Functionality
    Advance/Return
  • Valve Type
    2-Way Hold/Auto Dump
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)