Motion
ZZM04-T04R-R
ZZM, Vacuum Generator Manifold (Metric)
Mi Item #07506279
MFR #ZZM04-T04R-R
Price$49.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZZM, Vacuum Generator Manifold (Metric)
Mi Item #07506279
MFR #ZZM04-T04R-R

Mfr description
ZZM04-T04R-R VACUUM EJECTOR MANIFOLD
  • Vacuum generator manifold (metric)
  • From 1 to 10 stations
  • Right, left or both side port locations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.15/each

Specifications

Dimensions

  • Supply Port Type
    Female NPTF Threaded 1/4 in

Details

  • Additional Details
    Port Thread: T (NPTF);Exhaust Port: 04 (1/2);Exhaust Port and Silencer Location: R (Right Side);Supply Port: R (Right Side)
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Motor Included
    No
  • Mounting Type
    Manifold
  • Number Of Stages  
    2
  • Number Of Stations
    4
  • Stage
    Two Stage
  • Switching
    Vacuum Switch Controlled
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)