Motion
412324-06
Airflex (Eaton) Clutch & Brake Parts, Hardware & Kit - 0.938 in Bore Dia.
MI ITEM #07506318
MFR #412324-06
Your Price$49.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex (Eaton) Clutch & Brake Parts, Hardware & Kit - 0.938 in Bore Dia.
MI ITEM #07506318
MFR #412324-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.47/each(List $56.89)

Overview

Mfr description
412324-06 GASKET
  • Available in a variety of sizes

Specifications

  • Bore Diameter
    0.938 in
  • Outside Diameter
    1.462 in
  • Manufacturer Catalog Number
    412324-06
  • Weight
    0.06 lb
  • Inside Diameter
    0.938 in
  • Material
    Steel
  • Special Features
    Rubber Backed Washer
  • Thickness
    0.262 in
  • Used With
    VC Element
  • Length
    0.96 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text