Motion
2760-20
M18 FUEL™ SURGE™ 1/4 in. Hex Hydraulic Driver
MI ITEM #07506435
MFR #2760-20
List Price$226.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18 FUEL™ SURGE™ 1/4 in. Hex Hydraulic Driver
MI ITEM #07506435
MFR #2760-20

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$226.90/each for your price

Overview

Mfr description
2760-20 1/4" M18 FUEL SURGE
  • FLUID-DRIVE™ Hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance, and increased durability over a standard impact
  • POWERSTATE brushless motor outperforms all leading competitors
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • 4-mode drive control provides greater control over output speed and power

Specifications

  • Chuck Size
    1/4 in
  • Maximum Speed
    3000 rpm
  • Torque
    450.0 ft-lbs
  • Variable Speed
    Variable Speed
  • Reversible
    Reversible
  • Chuck Style
    Hex
  • Housing Material
    Glass-filled Nylon
  • Color
    Red/Black
  • Tool Weight
    2.3 lb
  • Includes
    1-Belt Clip, 1-Bit Holder, 1-M18 FUEL SURGE 1/4" Hex Hydraulic Driver 2760-20
  • Warranty
    5 Years
  • Manufacturer Upc Number
    045242352951
  • UPC_NO
    045242352951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text