Motion
9EM
Coupling Sleeve - 9, EM, Two-Piece Split Construction Construction, TPR Material
Mi Item #07506569
MFR #9EM
Price$209.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Sleeve - 9, EM, Two-Piece Split Construction Construction, TPR Material
Mi Item #07506569
MFR #9EM

Mfr description
9EM QUADRA-FLEX CPLG SLEEVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$209.17/each

Specifications

Dimensions

  • Coupling Size Code
    9
  • Length Through Bore
    3 in
  • Outside Diameter
    6.0000 in

Details

  • Coupling Component
    Element
  • Hub Material
    RUBBER
  • Manufacturer Catalog Number
    9EM
  • Manufacturer Upc Number
    697950277790
  • Material
    TPR
  • Product Type
    Coupling Sleeves
  • Series
    Quadraflex
  • Sleeve Construction
    Two-Piece Split Construction
  • Sleeve Type Code
    EM
  • UPC_NO
    697950277790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)