Motion
ECP49258T-4
Severe Duty Motor - 250 hp, 900 rpm, 3 ph, 460 V, L449T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 890 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07506575
MFR #ECP49258T-4
Price$126,154.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Severe Duty Motor - 250 hp, 900 rpm, 3 ph, 460 V, L449T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 890 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07506575
MFR #ECP49258T-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$126,154.99/each

Specifications

Dimensions

  • Frame Size
    L449T
  • Overall Length C Dimension
    60.13 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    3430 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    890 rpm
  • Description Keyword
    250 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.00 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568749586
  • Motor Category
    General Severe Duty Motor
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    8-pole
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    Severe Duty Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA EEV
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    900 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568749586

Overview

Mfr description
250 900 ECP49258T-4 TEFC L449T,3PH,60HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought