Overview
Mfr description
500 900 ECP50508LR-4 TEFC 5012,3PH,60HZ
Specifications
- Motor CategoryGeneral Severe Duty Motor
- Motor Phase3 ph
- Motor Horsepower500 hp
- Description Keyword500 hp
- Synchronous Rpm900 rpm
- Motor Supply Voltage460 V
- Frame Size5012
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Duty Condition TypeContinuous Duty
- Base RPM893 rpm
- Thermal ProtectionRTD Only
- Ambient Temperature Range40 °C
- KVA CodeG
- Starting MethodDirect on Line (DOL)
- Full Load Efficiency95.80 %
- Motor Poles8-pole
- Shaft Diameter4.5000 in
- Shaft RotationReversible
- Service Factor1.15
- Frame MaterialIron
- Insulation ClassF
- Standards MetCCSA US
- Weight3000 lbs
- Manufacturer Upc Number781568834893
- Product TypeSevere Duty Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data