Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 500 hp, 1200 rpm, 3 ph, 460 V, 5012 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1193 rpm Base, Continuous Duty
MI ITEM #07506582
MFR #EM50506LR-4

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
500 1200 EM50506LR-4 TEFC 5012,3PH,60HZ

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    500 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    5012
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Base RPM
    1193 rpm
  • Duty Condition Type
    Continuous Duty
  • Thermal Protection
    RTD Only
  • Full Load Efficiency
    95.80 %
  • KVA Code
    H
  • Motor Poles
    6-pole
  • Starting Method
    Direct on Line (DOL)
  • Description Keyword
    500 hp
  • Shaft Diameter
    4.5000 in
  • Shaft Rotation
    Reversible
  • Overall Length C Dimension
    79.44 in
  • Ambient Temperature Range
    40 °C
  • Service Factor
    1.15
  • Frame Material
    Iron
  • Insulation Class
    F
  • Standards Met
    CCSA US
  • Weight
    1 lbs
  • Manufacturer Upc Number
    781568825778
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text