Motion
EM50502S-4
General Purpose Motor - 500 hp, 3600 rpm, 3 ph, 460 V, 5010 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3576 rpm Base, Continuous Duty
MI ITEM #07506583
MFR #EM50502S-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 500 hp, 3600 rpm, 3 ph, 460 V, 5010 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 3576 rpm Base, Continuous Duty
MI ITEM #07506583
MFR #EM50502S-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    5010
  • Overall Length C Dimension
    67.45 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.3750 in
  • Weight
    5071 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    3576 rpm
  • Description Keyword
    500 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.80 %
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Upc Number
    781568825747
  • Motor Horsepower
    500 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2-pole
  • Motor Supply Voltage
    460 V
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    RTD Only

Overview

Mfr description
500 3600 EM50502S-4 TEFC 5010,3PH,60HZ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought