Motion
M50256LR-2340
General Purpose Motor - 250 hp, 1200 rpm, 3 ph, 2300/4000 V, 5010 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1193 rpm Base, Continuous Duty
Mi Item #07506584
MFR #M50256LR-2340
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 250 hp, 1200 rpm, 3 ph, 2300/4000 V, 5010 Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1193 rpm Base, Continuous Duty
Mi Item #07506584
MFR #M50256LR-2340

Mfr description
250 1200 M50256LR-2340 TEFC 5010,3PH60HZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    5010
  • Overall Length C Dimension
    71.42 in
  • Service Factor
    1.15
  • Shaft Diameter
    4.5000 in
  • Weight
    1 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1193 rpm
  • Description Keyword
    250 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    94.60 %
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568747889
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    6-pole
  • Motor Supply Voltage
    2300/4000 V
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1200 rpm
  • Thermal Protection
    RTD Only
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)