Motion
EM44254T-2340
General Purpose Motor - 250 hp, 1800 rpm, 3 ph, 2300/4000 V, L449T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07506587
MFR #EM44254T-2340
Price$88,455.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 250 hp, 1800 rpm, 3 ph, 2300/4000 V, L449T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1785 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #07506587
MFR #EM44254T-2340

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88,455.19/each

Specifications

Dimensions

  • Frame Size
    L449T
  • Overall Length C Dimension
    60.21 in
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in
  • Weight
    3660 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1785 rpm
  • Description Keyword
    250 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    95.00 %
  • Insulation Class
    F
  • KVA Code
    H
  • Manufacturer Upc Number
    781568729113
  • Motor Horsepower
    250 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    2300/4000 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA EEV
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    RTD Only

Overview

Mfr description
250 1800 EM44254T-2340 TEFC L449T,3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought