Overview
Mfr description
700 1800 EM50704L-2340 TEFC 5012 ,3PH
Specifications
- Motor Phase3 ph
- Motor Horsepower700 hp
- Synchronous Rpm1800 rpm
- Motor Supply Voltage2300/4000 V
- Frame Size5012
- Enclosure TypeTEFC (Totally Enclosed Fan Cooled)
- Frequency Rating60 Hz
- Base RPM1789 rpm
- Duty Condition TypeContinuous Duty
- Thermal ProtectionRTD Only
- Full Load Efficiency96.10 %
- KVA CodeG
- Motor Poles4-pole
- Starting MethodDirect on Line (DOL)
- Description Keyword700 hp
- Shaft Diameter4.1250 in
- Shaft RotationReversible
- Overall Length C Dimension79.42 in
- Ambient Temperature Range40 °C
- Service Factor1.15
- Frame MaterialIron
- Insulation ClassF
- Standards MetCCSA US
- Weight1 lbs
- Manufacturer Upc Number781568735053
- Product TypeGeneral Purpose Motors
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data