Motion
396-425-KHK/L
Cooling Hat - Color: Tan, Size: L
MI ITEM #07506742
MFR #396-425-KHK/L
List Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Hat - Color: Tan, Size: L
MI ITEM #07506742
MFR #396-425-KHK/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.81/each for your price

Overview

Mfr description
396-425-KHK L EVAPORATIVE COOL
  • Polyester and cotton blend fabric with cooling polymers at crown
  • Extended neck shade to block sun
  • Extended cooling lasts 1 to 7 days, depending upon ambient conditions
  • Cooling properties can be reactivated for the life of the product; May be used over and over again

Specifications

  • Garment Type
    Ranger Hat
  • Closure Type
    Hook and Loop
  • Description
    Evaporative Cooling Ranger Hat
  • Color
    Tan
  • Size
    L
  • Material
    Cotton Poplin, Polyester
  • Colors
    Tan
  • Description Keyword
    Evaporative Cooling
  • Manufacturer Upc Number
    616314095634
  • UPC_NO
    616314095634
  • Length
    37 cm
  • Package Quantity
    50
  • Width
    34 cm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text