Overview
Mfr description
4314X08X10 TUBE FITTINGS
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleORFS
- Both Ends Gender TypeMale
- Both Ends Style/TypeORFS
- End 1 Size1/2 in
- End 1 Thread13/16-16
- End 2 StyleSAE
- End 2 Size5/8 in
- End 2 Thread7/8-14
- MaterialSteel
- Manufacturer Catalog
- Weight0.214 lb
- Body MaterialSteel
- End 1 TypeMale
- End 2 TypeMale
- Hex Size1.063 in / 27.0002 mm
- Standards MetSteel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
- Harmonization Code7318.16.0085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data