Motion
4515X06X06
4515X06X06 TUBE FITTINGS
MI ITEM #07506747
MFR #4515X06X06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4515X06X06 TUBE FITTINGS
MI ITEM #07506747
MFR #4515X06X06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4515X06X06 TUBE FITTINGS

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    ORFS
  • Both Ends Gender Type
    Male
  • Both Ends Style/Type
    ORFS
  • End 1 Size
    3/8 in
  • End 1 Thread
    11/16-16
  • End 2 Style
    SAE
  • End 2 Size
    3/8 in
  • End 2 Thread
    9/16-18
  • Material
    Steel
  • Manufacturer Catalog
  • Weight
    0.2288 lb
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male Adjustable
  • Hex Size
    0.67 in / 17.018 mm
  • Standards Met
    Steel O Ring Face Seal Fittings meet SAE J1453, SAE J1926 and ISO 8434 specifications.
  • Harmonization Code
    7318.16.0085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text