Motion
NCDQ2B20-20DZ-A90

SMC CORP OF AMERICA
NCDQ2B20-20DZ-A90

Compact Cylinderinder, NCQ2-Z
Mi Item #07506765
MFR #NCDQ2B20-20DZ-A90
Price$90.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2B20-20DZ-A90

Compact Cylinderinder, NCQ2-Z
Mi Item #07506765
MFR #NCDQ2B20-20DZ-A90

Mfr description
NCDQ2B20-20DZ-A90 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.10/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke
    20 mm

Details

  • Auto-Switch
    Reed, 24V to 100V AC/DC, Horizontal
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Number Of Auto Switches
    2
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)