1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
2310PLT14M55
14M, 14 mm Pitch, 2310 mm Pitch Length, 55 mm Width, 165 Teeth, Chloroprene Material
MI ITEM #
07506767
MFR #
2310PLT14M55
Price
$1,373.61
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 2310PLT14M55
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
2310PLT14M55
14M, 14 mm Pitch, 2310 mm Pitch Length, 55 mm Width, 165 Teeth, Chloroprene Material
MI ITEM #
07506767
MFR #
2310PLT14M55
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$1,373.61
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
2310 mm
Overall
Width
55 mm
Pitch
14 mm
Pitch Length
2310 mm
Details
Belt Type
14M
Material
Chloroprene
Number Of
Teeth
165
Overview
Mfr description
2310PLT14M55 RPC 14MM PLATINUM BELT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought