Motion
5109P
Canvas Bucket, Wide Straight-Wall with Pocket, Molded Bottom, 12-Inch
Mi Item #07506777
MFR #5109P
Price$93.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Canvas Bucket, Wide Straight-Wall with Pocket, Molded Bottom, 12-Inch
Mi Item #07506777
MFR #5109P

Mfr description
5109P WIDE STRAIGHT WALL BUCKET
  • Canvas bucket has 75-pound (34 kg) Max Load Rating
  • Web handle extends down the sides of the tool bucket for added strength
  • Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.82/each

Specifications

Dimensions

  • Height
    15 in
  • Length
    15 in
  • Width
    12 in

Details

  • Features & Benefits
    • Canvas bucket has 75-pound (34 kg) Max Load Rating • Web handle extends down the sides of the tool bucket for added strength • Durable, straight-wall and tapered-wall buckets are made of heavy-duty No. 6 canvas • High-density polyethylene top ring for strength and chemical resistance • Tool Bucket measures 12-Inch (30.5 cm) diameter and 15-Inch (38.1 cm) high • 8-Inch (203 mm) square inside pocket • Black molded polypropylene bottom • Made in the USA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)