Motion
BAN60020LL
Bandit™ Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
Mi Item #07507172
MFR #BAN60020LL
Price$3,547.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bandit™ Ratchet Lever Hoist - Chain Type, 6 ton Capacity, 20 ft Lift
Mi Item #07507172
MFR #BAN60020LL

Mfr description
BAN60020LL 6 TON 20' LEVER HOIST
  • The world’s first HMI-Certified ratchet lever hoist meeting strict, nationally-recognized industry standards
  • Rugged yet lightweight design and construction allow the Bandit™ to be easily transported and used in the most confined spaces
  • Easy free-chaining for quick take-up and positioning of slack chain—designed to not accidentally free chain while under load
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,547.58/each

Specifications

Dimensions

  • Pull To Lift Full Load
    93 lb
  • Standard Lift
    20 ft

Details

  • Body Finish Coating
    Powder Coat
  • Body Material
    Steel
  • Chain Material
    Zinc Plated
  • Lever Hoist Type
    Chain
  • Series
    Bandit™
  • Standards Met
    ASME B30.21
  • Weight Capacity
    6 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)