Motion
MS6-LRP-1/2-D4-A8

FESTO CORPORATION
MS6-LRP-1/2-D4-A8

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #07507239
MFR #MS6-LRP-1/2-D4-A8
Price$167.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
MS6-LRP-1/2-D4-A8

Precision Air Regulator - 1/2 in Inlet Port, G InletThread, Straight, G Outlet Thread
Mi Item #07507239
MFR #MS6-LRP-1/2-D4-A8

Mfr description
MS6-LRP-1/2-D4-A8 538022 REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$167.14/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Inlet Port Type
    Straight
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Precision Air Regulators
  • Set Pressure Range
    0.7 to 37 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)