Motion
CK1A50-50YZ
CK1A50-50YZ
MI ITEM #07507273
MFR #CK1A50-50YZ
Price$163.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CK1A50-50YZ
MI ITEM #07507273
MFR #CK1A50-50YZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.26/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Bracket 1
    Clevis
  • Country of Origin
    JP
  • Cushion Type
    Built-in Speed Controller
  • Made to Order
    Yes
  • Mounting Type
    Clevis
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CK1-Z
  • Type
    Clamp Cylinder

Overview

Mfr description
CK1A50-50YZ
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
  • Air cushion: unclamped, head on

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought