Motion
66253146925

NORTON ABRASIVES
66253146925

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #07507327
MFR #66253146925
Price$67.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253146925

BlueFire Portable Snagging Wheel - Grade: Extra Coarse Grit, Wheel Diameter: 6 in, Maximum RPM: 6000 RPM, Package Qty: 5
Mi Item #07507327
MFR #66253146925

Mfr description
66253146925 BLUE FIRE GRINDING WHEELS
  • New, more friable zirconia alumina grain and durable resin bond system enable grain to stay sharper, longer
  • Higher metal removal rates on medium- and high-pressure applications than older zirconia grain; up to 129% increase in G-Ratio
  • 41% decrease in grind time; extended cutting capacity equals less downtime and higher productivity; less operator time to remove more material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.03/each

Specifications

Dimensions

  • Center Hole Diameter  
    5/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Grade
    Extra Coarse Grit
  • Long Description
    The 66253146925 Portable Snagging Wheel is constructed with Zirconia Alumina abrasive material and features a 5/8 in center hole diameter, Extra Coarse Grit grade, 6 in wheel diameter, 2 in wheel thickness, and Type 11 wheel type, designed for high-performance grinding and material removal.
  • Material
    Zirconia Alumina
  • Max Rpm
    6000 rpm
  • Package Quantity
    5
  • UPC_NO
    66253146925
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)