Motion
SS5Y5-10S6F4-07E-C8AA

SMC CORP OF AMERICA
SS5Y5-10S6F4-07E-C8AA

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #07507348
MFR #SS5Y5-10S6F4-07E-C8AA
Price$1,043.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10S6F4-07E-C8AA

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
MI ITEM #07507348
MFR #SS5Y5-10S6F4-07E-C8AA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,043.32/each

Specifications

Details

  • Connector Type
    EX600, W/ PROFINET
  • Country of Origin
    US
  • For Use With Series
    SY5000
  • Manifold Port(s)
    8
  • Model
    Side Ported, Serial Interface, EX600
  • Mounting Type
    Direct Mounting
  • Number Of Stations
    7
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Unit Common
    Negative Common, M12 Connector
  • Unit Specification
    PROFINET

Overview

Mfr description
SS5Y5-10S6F4-07E-C8AA
  • Plug-in connector connecting base
  • Side or bottom ported
  • Available with external pilot
  • One-touch fittings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought