1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SL16UU
Housed Bushing - Shaft Diameter: 16 mm, Overall Width: 50 mm
MI ITEM #
07507383
MFR #
SL16UU
Your Price
$248.46
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Housed Bushings
THK AMERICA INC SL16UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SL16UU
Housed Bushing - Shaft Diameter: 16 mm, Overall Width: 50 mm
MI ITEM #
07507383
MFR #
SL16UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$248.46
/each
(List
$310.58
)
Qty
Add to Cart
Overview
Mfr description
SL 16 UU LINEAR BUSHING
Specifications
Measurement Standard
Metric
Shaft Diameter
16 mm
Overall Width
50 mm
Overall Height
38.50 mm
Overall Length
85 mm
Closure Type
Sealed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data