Motion
22334KEJW33

TIMKEN
22334KEJW33

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07507412
MFR #22334KEJW33
Price$8,434.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22334KEJW33

Spherical Roller Bearing - 170 mm ID, 360 mm OD, 120 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #07507412
MFR #22334KEJW33

Mfr description
22334KEJW33 BEARING
  • (W33) Standard lubrication holes and groove in outer ring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,434.69/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120 mm
  • Weight
    121.91 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel Cage
  • Cage Type
    Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796358959
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Series
    223
  • Type Of Bearing
    Spherical Roller Bearings
  • UPC_NO
    087796358959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)