Motion
RAPTOR E2 INCH HARDWARE KIT

DODGE
RAPTOR E2 INCH HARDWARE KIT

RAPTOR E2 INCH HARDWARE KIT
Mi Item #07507553
MFR #RAPTOR E2 INCH HARDWARE KIT
Price$53.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E2 INCH HARDWARE KIT

RAPTOR E2 INCH HARDWARE KIT
Mi Item #07507553
MFR #RAPTOR E2 INCH HARDWARE KIT

Mfr description
017000 E2 HARDWARE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.02/each

Specifications

Dimensions

  • Coupling Size
    2

Details

  • Coupling Component
    Hardware
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    017000
  • Maximum Speed
    7500 rpm
  • Number Of Bolts
    8
  • Product Type
    Tire Coupling Parts & Kits
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 147 in pound (pound in)
  • Torque Rating (in-lb)
    194 in-lb
  • UPC_NO
    782477296215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)