Motion
RAPTOR E3-E5 INCH HARDWARE KIT

DODGE
RAPTOR E3-E5 INCH HARDWARE KIT

RAPTOR E3-E5 INCH HARDWARE KIT
Mi Item #07507554
MFR #RAPTOR E3-E5 INCH HARDWARE KIT
Price$57.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E3-E5 INCH HARDWARE KIT

RAPTOR E3-E5 INCH HARDWARE KIT
Mi Item #07507554
MFR #RAPTOR E3-E5 INCH HARDWARE KIT

Mfr description
017001 E3-E5 HARDWARE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.48/each

Specifications

Dimensions

  • Coupling Size
    3, 4, 5
  • Width
    0 cm

Details

  • Coupling Component
    Hardware
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    017001
  • Number Of Bolts
    8
  • Product Type
    Tire Coupling Parts & Kits
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 147 in pound (pound in)
  • UPC_NO
    782477296222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)