Motion
RAPTOR E40-E50 INCH HARDWARE KIT

DODGE
RAPTOR E40-E50 INCH HARDWARE KIT

RAPTOR E40-E50 INCH HARDWARE KIT
Mi Item #07507561
MFR #RAPTOR E40-E50 INCH HARDWARE KIT
Price$51.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
RAPTOR E40-E50 INCH HARDWARE KIT

RAPTOR E40-E50 INCH HARDWARE KIT
Mi Item #07507561
MFR #RAPTOR E40-E50 INCH HARDWARE KIT

Mfr description
017003 E40-E50 HARDWARE KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.81/each

Specifications

Dimensions

  • Coupling Size
    40, 50
  • Width
    0 cm

Details

  • Coupling Component
    Hardware
  • Coupling Style
    Split-Tire
  • Coupling Type
    Elastomeric
  • Lubrication
    None
  • Manufacturer Catalog Number
    017003
  • Number Of Bolts
    16
  • Product Type
    Tire Coupling Parts & Kits
  • Temperature Rating
    Maximum 220 degree Fahrenheit, Minimum -45
  • Tightening Torque
    Central Bolt 502 in pound (pound in)
  • UPC_NO
    782477296246
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)