Motion
231/560CAMKP55W507

NSK CORP, BEARING DIV
231/560CAMKP55W507

Spherical Roller Bearing - 560 mm ID, 920 mm OD, 280 mm Width, Tapered 1:12 Bore
Mi Item #07507668
MFR #231/560CAMKP55W507
Price$158,340.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
231/560CAMKP55W507

Spherical Roller Bearing - 560 mm ID, 920 mm OD, 280 mm Width, Tapered 1:12 Bore
Mi Item #07507668
MFR #231/560CAMKP55W507

Mfr description
231/560CAMKP55W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158,340.31/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    280 mm
  • Weight
    1610.87 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    7850000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176825057
  • Maximum RPM (Grease)
    240 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    1550000 N
  • UPC_NO
    029176825057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)