Motion
23148CAMP55W507

NSK CORP, BEARING DIV
23148CAMP55W507

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore
MI ITEM #07507672
MFR #23148CAMP55W507
Price$8,393.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23148CAMP55W507

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore
MI ITEM #07507672
MFR #23148CAMP55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,393.46/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Weight
    143.08 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    2700000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176768019
  • Maximum RPM (Grease)
    670 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    3750000 N
  • UPC_NO
    029176768019

Overview

Mfr description
23148CAMP55W507 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text