Motion
23168CAMKC3P55W507

NSK CORP, BEARING DIV
23168CAMKC3P55W507

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Tapered 1:12 Bore
Mi Item #07507675
MFR #23168CAMKC3P55W507
Price$40,616.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23168CAMKC3P55W507

Spherical Roller Bearing - 340 mm ID, 580 mm OD, 190 mm Width, Tapered 1:12 Bore
Mi Item #07507675
MFR #23168CAMKC3P55W507

Mfr description
23168CAMKC3P55W507 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40,616.29/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Outside Diameter  
    580 mm
  • Overall Width  
    190 mm
  • Weight
    454.72 lbs

Details

  • Application
    General Machinery, Paper Machines
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    5500000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176646454
  • Maximum RPM (Grease)
    430 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Prop 65 Statement
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 231 Series
  • Static Load Capacity
    6600000 N
  • UPC_NO
    029176646454
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)