Motion
23172CAMKC4P55W507

NSK CORP, BEARING DIV
23172CAMKC4P55W507

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore
Mi Item #07507677
MFR #23172CAMKC4P55W507
Price$44,407.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23172CAMKC4P55W507

Spherical Roller Bearing - 360 mm ID, 600 mm OD, 192 mm Width, Tapered 1:12 Bore
Mi Item #07507677
MFR #23172CAMKC4P55W507

Mfr description
23172CAMKC4P55W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,407.63/each

Specifications

Dimensions

  • Bore Diameter  
    360 mm
  • Outside Diameter  
    600 mm
  • Overall Width  
    192 mm
  • Weight
    459.140 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    4800000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176911545
  • Maximum RPM (Grease)
    400 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    231
  • Static Load Capacity
    7100000 N
  • UPC_NO
    029176911545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)