Motion
23180CAMKP55W507

NSK CORP, BEARING DIV
23180CAMKP55W507

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07507680
MFR #23180CAMKP55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23180CAMKP55W507

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #07507680
MFR #23180CAMKP55W507

Mfr description
23180CAMKP55W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    200 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176768101
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    029176768101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)