Motion
23184CAG3MKC4P55W507

NSK CORP, BEARING DIV
23184CAG3MKC4P55W507

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #07507681
MFR #23184CAG3MKC4P55W507
Price$89,961.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23184CAG3MKC4P55W507

Spherical Roller Bearing - 420 mm ID, 700 mm OD, 224 mm Width, Tapered 1:12 Bore, Open, C4
Mi Item #07507681
MFR #23184CAG3MKC4P55W507

Mfr description
23184CAG3MKC4P55W507 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$89,961.72/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    5 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    224 mm
  • Weight
    327.542 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 231
  • Dynamic Load Capacity
    5000000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176826078
  • Max Rpm
    450 rpm
  • Maximum RPM (Grease)
    340 rpm
  • Maximum Speed
    450 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • Static Load Capacity
    9400000 N
  • UPC_NO
    029176826078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)