Motion
23196CAMKC3P55W507

NSK CORP, BEARING DIV
23196CAMKC3P55W507

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07507683
MFR #23196CAMKC3P55W507
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23196CAMKC3P55W507

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #07507683
MFR #23196CAMKC3P55W507

Mfr description
23196CAMKC3P55W507 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Outside Diameter  
    790 mm
  • Overall Width  
    248 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176792915
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    231
  • UPC_NO
    029176792915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)