Motion
80B16HF X 1-3/8-FB

PEER CHAIN
80B16HF X 1-3/8-FB

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 16 Teeth, Steel Material
MI ITEM #07507757
MFR #80B16HF X 1-3/8-FB
List Price$133.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
80B16HF X 1-3/8-FB

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.3750 in Bore , 16 Teeth, Steel Material
MI ITEM #07507757
MFR #80B16HF X 1-3/8-FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.10/each for your price

Overview

Mfr description
80B16HF X 1-3/8" FNSHD BORE-HRDND
  • Quality precision class standard roller chain sprockets made of solid construction
  • Made with top quality steel for strength and toughness
  • Hardened teeth on driver sprockets (up to 7.95” Diameter) for improved wear performance
  • Black oxide coated to resist mild corrosionFull range available of plain bore and finished bore sprockets in stock

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    5.1260 in
  • Tooth Width
    0.5750 in
  • Country of Origin
    China

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text