Motion
CDBA2C50TN-150-WL-Y7BW

SMC CORP OF AMERICA
CDBA2C50TN-150-WL-Y7BW

Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #07507919
MFR #CDBA2C50TN-150-WL-Y7BW
Price$369.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBA2C50TN-150-WL-Y7BW

Tie Rod Cylinder, Bore Size 50 Mm
MI ITEM #07507919
MFR #CDBA2C50TN-150-WL-Y7BW

Mfr description
CDBA2C50TN-150-WL-Y7BW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$369.05/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    150 mm

Details

  • Country of Origin
    JP
  • Made to Order
    Yes
  • Magnet
    None
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Single Clevis
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CA2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)